- Multi-Purpose Type
- Enamel Resin Type
- 12 oz Container Size
- Fluorescent Orange Color
- Gloss Finish
description
- Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.
features
- Multi-purpose industrial spray paint for everyday industrial applications
- Ultra-coverage formula provides maximum coverage - paint more area faster using fewer cans
- 360° any angle spray allows you to spray in any direction
- Comfort tip reduces finger fatigue
- Dries to touch in 12 minutes
- High solids formula delivers complete, even coverage
- Protects against chipping, cracking and peeling
- Can be used on surfaces that reach temperatures up to 200 °F
- USDA acceptable
- Use for tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
| Color | Fluorescent Orange |
| Type | Multi-Purpose, Spray |
| Recoat Time | Within 1 h, or After One Day |
| Color Group | Orange |
| Low VOC | No |
| Origin | Alkyd Enamel Paints |
| Finish | Gloss |
| Container Type | Aerosol |
| Temperature Rating [Max] | 200 °F |
| Application Method | Spray |
| Resin Type | Enamel |
| Container Size | 12 oz |
| Net Fill | 12 oz |
| Dry Time | 12 mins |
| Weight | 0.25 LB |
| EAN or UPC | 20066165482 |
-
No Air Shipping


