- 12 oz Aerosol
- Glossy Black
- 12 min to Tack-free Dry
- 200 °F Dry Heat Resistance
- for Indoor/Outdoor Use
features
- Multi-purpose industrial spray paint for everyday industrial applications
- Ultra-coverage formula provides maximum coverage - paint more area faster using fewer cans
- 360° any angle spray allows you to spray in any direction
- Comfort tip reduces finger fatigue
- Dries to touch in 12 minutes
- High solids formula delivers complete, even coverage
- Protects against chipping, cracking and peeling
- Can be used on surfaces that reach temperatures up to 200 °F
- USDA acceptable
- Use for tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
| Color Group | Black |
| Container Type | Spray, Aerosol |
| Color | Black |
| Dry Time | 1 hr |
| Recoat Time | Within 1 h, or After One Day |
| Finish | Gloss |
| Container Size | 12 oz |
| Temperature Rating [Max] | 200 °F |
| Origin | Alkyd Enamel Paints |
| Low VOC | No |
| Net Fill | 12 oz |
| Weight | 0.75 LB |
| EAN or UPC | 20066167981 |
-
No Air Shipping


