Touch up galvanized surfaces with Rust-Oleum Industrial Choice® 1600 System Galvanizing Compound Spray. This 93% pure zinc coating provides maximum corrosion resistance and excellent adhesion and durability on galvanized metal.
applications
Bare sheet metal
Production welds
Galvanized ducts
Gutters
Trailers
Fences
features
Dries fast—20 minutes to the touch
withstands heat to 200° F
Use to touch-up/repair galvanized ducts, storage tanks, fences, gutters, etc.
Performance offset to Federal Specifications DOD-P-21035A
MIL-P-26915C
Meets USDA requirements for incidental food contact
Temperature Rating [Max]
200 °F
Net Fill
12 oz
Color Group
Aluminum, Silver
Container Size
14 oz
Finish
Flat
Coverage Quality
Very Good
Container Type
Aerosol
Type
Spray
Application Method
Spray
Low VOC
No
Origin
Primers
Gas & Oil Resistance
Good
Color
Zinc
Durability
Very Good
Recoat Time
Within 1 h, or After One Day
Dry Time
20 mins
Weight
0.875 LB
EAN or UPC
20066168582
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back