- Bulls Eye 1-2-3® Water-Base Primer
- White
- 1 gal Can
features
- Bond coat primer for hard-to-stick surfaces
- Mold and mildew-resistant and rust inhibitive
- Fast, one hour dry time
- All-surface, all-purpose stain killer, primer-sealer
- Perfect for sealing drywall, wood, masonry, metal, glossy or chalky surfaces, and more
| Color Group | White |
| Color | White |
| Finish | Flat, Primer |
| Manufacturer Name | ZINSSER |
| Container Size | 1 gal |
| Container Type | Can |
| Weight | 2.952 LB |
| EAN or UPC | 47719020011 |

