- 1 gal Gray Epoxy Garage Floor Coating
features
- Indoor use only
- Cleans with soap and water
- Two part waterborne epoxy
- Creates showroom-quality surfaces
- Protects against gasoline, antifreeze, motor oil, salt, and hot tire pick-up
includes
- Instructional video
- Detailed instructions
- Stir stick
- Two-part, water-based epoxy coating
- Concentrated cleaner
- Decorative chips
| Pot Life | 1 h |
| Cure Speed | 48 h |
| Container Size | 1 gal |
| Finish | Semi-Gloss |
| Color | Gray |
| Functional Cure | 16 h |
| Container Type | Can |
| Low VOC | Yes |
| Weight | 14.0 LB |
-
No Air Shipping


