- 1 gal Tan Epoxy Garage Floor Coating
features
- Creates showroom-quality surfaces
- Protects against gasoline, antifreeze, motor oil, salt, and hot tire pick-up
- Indoor use only
- Cleans with soap and water
- Two part waterborne epoxy
includes
- Two-part, water-based epoxy coating
- Concentrated cleaner
- Decorative chips
- Stir stick
- Detailed instructions
- Instructional video
| Container Type | Can |
| Finish | Semi-Gloss |
| Low VOC | Yes |
| Color | Tan |
| Pot Life | 1 h |
| Functional Cure | 16 h |
| Container Size | 1 gal |
| Cure Speed | 48 h |
| Weight | 14.0 LB |
| EAN or UPC | 20066112813 |
-
No Air Shipping


