- Solvent Base Type
- 17 oz Container Size
- Caution Yellow Color
- Flat Finish
description
- Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1600 System Precision Line Inverted Marking Paint Spray. This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors.
features
- Marks up to 250% more linear feet than other brands
- precision tip—virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces
- can be sprayed in the cold (to 25°F)
- Dries in under 5 minutes
- Apply using the Marking Pistol or Marking Wand
- 16 oz. Spray
- 17 oz. Spray
- Marking Pistol
- Marking Wand
| Container Type | Aerosol |
| Type | Marking |
| Application Method | Spray |
| Finish | Flat |
| Container Size | 17 oz |
| Dry Time | 5 mins |
| Color | Caution Yellow |
| Base Type | Solvent |
| Weight | 0.0 LB |

