Skip to content Skip to navigation menu
Industrial Choice® M1600 System Solvent-Based Precision Line Marking Paint

203030V

Industrial Choice® M1600 System Solvent-Based Precision Line Marking Paint
Item #118675361
  • Solvent Base Type
  • 17 oz Container Size
  • White Color
  • Flat Finish
Industrial Choice® M1600 System Solvent-Based Precision Line Marking Paint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Solvent Base Type
  • 17 oz Container Size
  • White Color
  • Flat Finish

description

  • Touch up galvanized surfaces with Rust-Oleum Industrial Choice® 1600 System Galvanizing Compound Spray. This 93% pure zinc coating provides maximum corrosion resistance and excellent adhesion and durability on galvanized metal.

features

  • Dries fast – 20 minutes to the touch
  • withstands heat to 200 °F
  • Use to touch up / repair galvanized ducts, storage tanks, fences, gutters, etc.
  • Performance offset to Federal Specifications DOD-P-21035A, MIL-P-26915C
  • Meets USDA requirements for incidental food contact
Container Size 17 oz
Container Type Aerosol
Application Method Spray
Finish Flat
Dry Time 5 mins
Color White
Base Type Solvent
Durability 3 to 6 months (undisturbed)
Type Marking
Weight 2.0 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison