Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1800 System Precision Line Inverted Marking Paint Spray. This water-based formula creates accurate, easy-to-read markings in bright, durable colors.
features
Marks up to 250% more linear feet than other brands
precision tip—virtually no overspray
Resists early fading and chalking
Adheres to hot surfaces
can be sprayed in the cold (to 25°F)
Dries in under 5 minutes
Series
M1800
Color
Fluorescent Green
Flash Point
<0 °F
Application Method
Spray
Use With
2393000 Marking Wand or 210188 Marking Pistol
Color Group
Green
Dry Time
5 mins
Application
Marking, Inverted & Temporary
Container Size
17 oz
Type
Marking
Base Type
Water
Net Fill
17 oz
Finish
Gloss
Paint Base
Water
Durability
1 to 3 months (undisturbed)
Container Type
Aerosol
Coverage
600 to 700 Linear Ft @ 1" width
Origin
Inverted Marking Paints
Weight
1.062 LB
EAN or UPC
20066112707
NSN Number
8010-01-331-6118
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back