Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1800 System Precision Line Inverted Marking Paint Spray. This water-based formula creates accurate, easy-to-read markings in bright, durable colors.
applications
Utility locating, surveying, construction sites, excavation sites, landscape marking
features
Marks up to 250% more linear feet than other brands
precision tip—virtually no overspray
Resists early fading and chalking
Adheres to hot surfaces
can be sprayed in the cold (to 25°F)
Dries in under 5 minutes
compliances
0
Color Group
Orange
Application
Marking, Inverted & Temporary
Type
Marking
Durability
1 to 3 months (undisturbed)
Finish
Gloss
Container Type
Aerosol
Base Type
Water
Dry Time
5 mins
Application Method
Spray
Color
Alert Orange
Container Size
17 oz
Flash Point
<0 °F
Coverage
600 to 700 Linear Ft @ 1" width
Net Fill
17 oz
Series
M1800
Paint Base
Water
Use With
2393000 Marking Wand or 210188 Marking Pistol
Origin
Inverted Marking Paints
Weight
1.062 LB
EAN or UPC
20066112738
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back