Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1800 System Precision Line Inverted Marking Paint Spray. This water-based formula creates accurate, easy-to-read markings in bright, durable colors.
features
Marks up to 250% more linear feet than other brands
precision tip—virtually no overspray
Resists early fading and chalking
Adheres to hot surfaces
can be sprayed in the cold (to 25°F)
Dries in under 5 minutes
Finish
Gloss
Color Group
Orange
Use With
2393000 Marking Wand or 210188 Marking Pistol
Container Size
17 oz
Application Method
Spray
Flash Point
<0 °F
Paint Base
Water
Coverage
600 to 700 Linear Ft @ 1" width
Net Fill
17 oz
Color
Fluorescent Orange
Application
Marking, Inverted & Temporary
Type
Marking
Dry Time
5 mins
Origin
Inverted Marking Paints
Series
M1800
Base Type
Water
Container Type
Aerosol
Durability
1 to 3 months (undisturbed)
Weight
1.062 LB
EAN or UPC
20066112745
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back