Versatile, two-component epoxy system is perfect for direct to metal (DTM), direct to tightly adhered rust, concrete floors, pools and more.This is a two-part system. Order base and activator separately. Combined to make two activated gallons. Mixing pail required (not supplied).
features
Minimizes prep: Apply direct to metal (DTM) and tightly adhered rust
Self-priming: Single coat provides service life equal to multiple coats of competitive epoxy
Maximum corrosion protection
Superior long-term solvent, chemical and abrasion resistance
Outstanding impact resistance
Convenient 1:1 mixing ratio of base and activator
Versatile base formula – Works with all activators (standard, immersion, low temp or fast cure) at VOC less than 340 g/l or less than 250 g/l
Great for concrete floors (factory, warehouse, work shop, utility areas, service garages, steel, equipment, tanks, non-potable storage and more)
USDA acceptable and Agriculture Canada approved
Two-year rust-proof guarantee - maximum corrosion protection
Container Type
Can
Color
Clear
Low VOC
250 g/l
Finish
Gloss
Activator Type
Low VOC Standard
Container Size
1 gal
VOC Content
<250 g/L
Dry Time
16 hr
Origin
Epoxy Paints and Activators
Type
Activator
Use With
9192402 White Base, 9179402 Black Base, 9182402 Silver Gray Base, 9186402 Navy Gray Base, 9171402 Dunes Tan Base, 9144402 Safety Yellow Base
Weight
13.25 LB
EAN or UPC
20066116200
No Air Shipping
VOC <340 9100
VOC <250 V9100
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back