Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1800 System Precision Line Inverted Marking Paint Spray. This water-based formula creates accurate, easy-to-read markings in bright, durable colors.
features
Marks up to 250% more linear feet than other brands
precision tip—virtually no overspray
Resists early fading and chalking
Adheres to hot surfaces
can be sprayed in the cold (to 25°F)
Dries in under 5 minutes
Application Method
Spray
Base Type
Water
Series
M1800
Color Group
Blue
Color
Fluorescent Blue
Flash Point
<0 °F
Use With
2393000 Marking Wand or 210188 Marking Pistol
Dry Time
5 mins
Coverage
600 to 700 Linear Ft @ 1" width
Container Size
17 oz
Type
Marking
Container Type
Aerosol
Paint Base
Water
Application
Marking, Inverted & Temporary
Durability
1 to 3 months (undisturbed)
Finish
Gloss
Net Fill
17 oz
Origin
Inverted Marking Paints
Weight
1.062 LB
EAN or UPC
20066116224
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back