- Precision Line Inverted Type
- Water Base Type
- 17 oz Container Size
- Green Color
- Gloss Finish
applications
- Temporary marking for locating utilities, surveying, construction sites, excavation sites, golf courses, athletic fields, landscape marking
features
- Can be easily removed with a stiff brush
- Features a precision-line spray tip for vivid, easy-to-read markings
- Virtually no overspray
- Lasts up to 30 days when exposed to traffic and weathering
- Fast drying
- Easy-to-use, spray-through cap guaranteed not to clog
| Finish | Flat |
| Origin | Inverted Marking Paints |
| Use With | 2393000 Marking Wand or 210188 Marking Pistol |
| Application | Marking, Inverted & Temporary |
| Color | Green |
| Durability | Up to 30 Days |
| Color Group | Green |
| Dry Time | 10 min |
| Type | Precision Line Inverted |
| Container Type | Spray, Aerosol |
| Net Fill | 17 oz |
| Container Size | 17 oz |
| Weight | 1.062 LB |
| EAN or UPC | 20066115975 |
-
No Air Shipping


