- Industrial Choice 3600 System Multi-Purpose Epoxy
- 1 gal Can
applications
- Beams, Machinery, Equipment
features
- A general-purpose, high-solids, two-component epoxy coating
- Apply direct-to-metal and tightly adhered rusted metal
- Excellent long-term solvent, chemical and abrasion resistance
- Excellent corrosion protection for indoor/outdoor use
| VOC Content | <250 g/L |
| Packing Type | Can |
| Finish | Gloss |
| Origin | Urethanes |
| Color | Glossy Black |
| Odor | Solvent Like |
| Flash Point | 82 °F |
| Capacity Volume | 1 gal |
| Applicable Materials | Concrete, Metal, Masonry |
| Weight | 25.04 LB |
-
No Air Shipping


