Rust-Oleum
206976
Industrial Choice® 3600 System, Multi-Purpose Epoxy Activator
Item #102096908
-
No Air Shipping
- 1 gal Can
- Used with 3600 System Epoxy
- Low VOC
- For a two-component, general purpose epoxy
features
- General-purpose, high solids, two-component epoxy coating
- Direct-to-metal and tightly-adhered, rusted metal
- Excellent long term solvent, chemical, and abrasion resistance
- Excellent corrosion protection
- Multi-purpose, indoor/outdoor coating
compliances
- 0
| Use With | 3600 System Multi-Purpose Epoxy |
| Low VOC | Yes |
| Container Size | 1 gal |
| Container Type | Can |
| Type | Activator |
| Color | Clear |
| Origin | Epoxy Paints and Activators |
| Dry Time | 14 hr |
| Activator Type | Low VOC |
| Weight | 24.806 LB |
-
No Air Shipping

