- High Performance Type
- Acrylic Polyester Urethane Resin Type
- 1 gal Container Size
- Light Base Color
- Gloss Finish
description
- Get the ultimate, long-lasting protective coverage—with Rust-Oleum’s High Performance 9700 System Acrylic Polyester Urethane. This polyurethane coating maintains its rich color as it fights rust—perfect for aggressive environments.
features
- Ideal for vehicles, structural steel, etc. in severe coastal, offshore, or chemical settings
- Extreme durability—heavy-duty rust, chemical, impact and abrasion resistance
- Ultimate color and gloss retention
- high solids
- thin-film application
- one-coat coverage
- Two-year rust-proof guarantee—maximum corrosion resistance
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- This is a two-component system—order base color and activator separately.
- Gallon
- 9700/9800 Urethane Accelerator
| Finish | Gloss |
| Color | Light Base |
| Type | High Performance |
| VOC Content | 250 |
| Container Size | 1 gal |
| Weight | 9.1 LB |
| EAN or UPC | 20066119096 |

