- 1 gal Container Size
- Semi Finish
applications
- Ideal for use in areas where paint odors or VOCs could be a problem
features
- Direct-to-metal protective coating
- Excellent corrosion and humidity resistance
- Fast drying
- UV resistant
- Industrial performance
- Odorless application
compliances
- 0
| Finish | Semi-Gloss |
| Origin | Urethanes |
| Color | Clear |
| Container Size | 1 gal |
| Weight | 8.0 LB |
| EAN or UPC | 20066120672 |
-
Green Seal Certified


