- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- Black Color
- Gloss Finish
description
- Achieve a smooth, professional finish—with low VOCs—using Rust-Oleum Sierra Performance™ Beyond™ Acrylic Enamel. This water-based formula contains low VOCs, low HAPs1 and low solvent odor and is ideal for schools, cafeterias and settings where paint fumes are an issue.
applications
- Ideal for use on walls, doors, cabinets, trim, furniture, equipment, and anywhere paint odors or VOCs could be cause a problem
features
- Superior resistance to chipping, cracking and peeling
- excellent color retention
- Fast, convenient, single-component system—dries in 30 minutes
- Impervious to moisture
- easily cleaned and sanitized
- For interior/exterior use on primed or painted metal, concrete, masonry, wood, drywall, tile
- Meets USDA requirements for incidental food contact
compliances
- 0
options
- Tint bases also available for custom colors
| Temperature Rating [Max] | 100 °F |
| Low VOC | Yes |
| Duty | Commercial Grade |
| Dry Time | 30 mins |
| Material | Acrylic |
| Color Group | Black |
| Color | Black |
| Chlorinated Solvents | No |
| Recoat Time | 4 h |
| Coverage | 180 to 545 sq ft/gal |
| Paint Base | Water |
| Recommended Primer | Griptec®, MetalMax® |
| Base Type | Water |
| Container Size | 1 gal |
| Origin | Urethanes |
| Finish | Gloss |
| Application | Interior, Exterior, Odorless |
| Flash Point | >200 °F |
| Odor | Odorless |
| Container Type | Can |
| Application Method | Spray, Brush |
| Weight | 9.0 LB |
| EAN or UPC | 20066120887 |
-
Eco-Friendly


