Rust-Oleum
208082
Sierra Performance™ S40 Water-Based Epoxy Floor Coating
Item #100912259
-
Green Seal Certified
- Sierra Performance™ S40 Concrete Epoxy Floor Coating
- 1 gal Can
description
- High performance, no solvent odor, zero-VOC, zero-HAP, two-component, water-based epoxy coating for floors.
applications
- Healthcare, Office Buildings, Schools, Warehouses, Food & Beverage Plants, Hotels
features
- No solvent odor application – can paint adjacent to occupied spaces
- Excellent durability
- Good chemical resistance against mild corrosive and chemical environments
- Able to apply multiple coats in one day
- Easy to wash and clean
| Applicable Materials | Concrete, Masonry, Wood |
| Base Type | Water |
| Color | New Green |
| Temp Range | 50.0 °F [Min], 90.0 °F [Max] |
| Finish | High-Gloss |
| VOC Content | 0 g/L |
| Capacity Volume | 1 gal |
| Packing Type | Can |
| Weight | 4.5 LB |
| EAN or UPC | 20066121129 |
-
Green Seal Certified

