Rust-Oleum
208106
Sierra Performance™ S50/51 Industrial Epoxy Gloss Enamel Activator
Item #102096907
- 1 gal Can
- Used with S50/51 Industrial Epoxy Gloss Enamel
- Low VOC
applications
- Apply by brush or roller: use S50 for application by brush or roller and S51 for application by spray
- Suitable for use on concrete and previously coated surfaces
- Designed for general maintenance use in moderate industrial environments for corrosion protection of equipment and other steel surfaces
features
- High performance, zero-VOC, zero-HAP, two-component, water-based epoxy
- Excellent chemical and corrosion resistance
- Exceptional durability
- Good chemical and stain resistance against moderate corrosive and chemical environments
- Odorless application
- Easy to wash and clean
- High gloss finish
| Container Size | 1 gal |
| Origin | Epoxy Paints and Activators |
| Activator Type | Low VOC |
| Use With | S50/51 Industrial Epoxy Gloss Enamel |
| Type | Activator |
| Dry Time | 30 min |
| Container Type | Can |
| Low VOC | Yes |
| Color | Clear |
| Weight | 13.476 LB |
