- Epoxy Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- White Color
- Flat Finish
description
- For added protection with Sierra Performance™ epoxies, start with Rust-Oleum Sierra Performance™ S70 Water-based Epoxy Acrylic Primer. This water-based primer contains low VOCs, low HAPs1 and low solvent odor and is ideal for settings where fumes are an issue.
| Origin | Primers |
| Base Type | Water |
| Dry Time | 30 mins |
| Container Size | 1 gal |
| Finish | Flat |
| Color | White |
| Weight | 5.0 LB |
| EAN or UPC | 20066121402 |

