- High Performance Type
- 15 oz Container Size
- Red Color
- Gloss Finish
description
- Provide long-lasting color and protection to outdoor machinery with Rust-Oleum High Performance V2100 System Farm Equipment Spray. This high-gloss industrial enamel comes in a full range of original-equipment colors and produces a tough, durable finish.
features
- Tough, professional finish—superior resistance to chipping, cracking and peeling
- High-output tip covers 50% faster
- dries in only 20 minutes to touch
- Withstands heat to 200° F
- Meets USDA requirements for incidental food contact
- VOC-compliant nationwide
| Container Size | 15 oz |
| Origin | Farm & Implement Paints |
| Recoat Time | Within 1 h, or After One Day |
| Net Fill | 15 oz |
| Dry Time | 20 mins |
| Type | High Performance, Spray |
| Finish | Gloss |
| Container Type | Aerosol |
| Low VOC | No |
| Temperature Rating [Max] | 200 °F |
| Color | International Harvester Red |
| Color Group | Red |
| Application | Equipment & Machinery |
| Grade | High Performance (Best Industrial Brand from Rust-Oleum) |
| Application Method | Spray |
| Weight | 0.937 LB |
| EAN or UPC | 20066124960 |
-
No Air Shipping


