- Overall Type
- 10 oz Container Size
- Red Color
- Flat Finish
applications
- Marking, Color Coding, Stenciling, Touch-Ups
features
- Indoor/outdoor
- Economical, fast-drying industrial enamel spray
- Great for a variety of spray paint needs where durability and long-term quality are not required
| Color | Red |
| Capacity Wt. [Nom] | 10 oz & lbs |
| Applicable Materials | Most Metals, Wood, Concrete, Masonry |
| Container Size | 10 oz |
| Container Type | Aerosol |
| Finish | Flat |
| Packing Type | Aerosol |
| Weight | 0.625 LB |
| EAN or UPC | 20066134846 |
-
No Air Shipping


