- High Performance Type
- 15 oz Container Size
- Black Color
description
- Stop rust in its tracks with Rust-Oleum High Performance V2100 System Rust Reformer Spray. This coating bonds with rusty metal and instantly transforms it into a, non-rusting surface. No need to sand down to bare metal, simply spray directly onto rust.
features
- Tough, professional coating—superior resistance to chipping, cracking and peeling
- Dries to a hard, flat-black finish
- top coat optional
- Withstands heat to 200°F
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC-compliant nationwide
| Finish | Gloss |
| Color | Black |
| Container Size | 15 oz |
| Net Fill | 15 oz |
| Color Group | Black |
| Container Type | Spray, Aerosol |
| Temperature Rating [Max] | 200 °F |
| Origin | Primers |
| Low VOC | No |
| Dry Time | 2 hr |
| Weight | 0.937 LB |
| EAN or UPC | 20066135256 |
-
No Air Shipping


