- High Gloss
- Clear Premium Floor Coating
description
- Rust-Oleum EPOXYShield® Premium Clear Coating adds a high gloss, protective finish to coated or bare concrete surfaces.
features
- Chemical- and water-resistant
- Indoor use only
- High gloss
- Excellent wear, impact, and abrasion resistance to heavy foot and vehicle traffic
includes
- Antiskid additive
- Stir stick
- Detailed instructions
- Two-part, solvent-based epoxy coating
| Container Size | 1 gal |
| Finish | High Gloss |
| Type | Coating |
| Pot Life | 90 min |
| Application | Floors |
| Container Type | Can |
| Functional Cure | 10 h |
| Full Cure | 72 h |
| Color | Clear |
| Weight | 14.0 LB |
| EAN or UPC | 20066140359 |
-
No Air Shipping


