- 1 gal Tint Base Epoxy Garage Floor Coating
includes
- Two-part, water-based epoxy coating
- Concentrated cleaner
- Decorative chips
- Stir stick
- Detailed instructions
- Instructional video
| Functional Cure | 16 h |
| Container Type | Can |
| Cure Speed | 48 h |
| Finish | Semi-Gloss |
| Container Size | 1 gal |
| Color | Tint Base |
| Pot Life | 1 h |
| Low VOC | Yes |
| Weight | 14.25 LB |

