Rust-Oleum
2348838V
High Performance 2300 System Inverted Striping Paint Aerosol
Item #118954569
-
No Air Shipping
- Inverted, High Performance Type
- Solvent Base Type
- 18 oz Container Size
- Yellow Color
- Gloss Finish
description
- Easily designate paths and boundaries with Rust-Oleum High Performance 2300 System Inverted Striping Paint Spray. This solvent-based paint creates crisp, long-lasting lines that withstand weather and wear.
features
- Coats 400 to 800 linear ft on 4” or 2” stripe
- Bright, crisp lines
- Less than 10 minutes to tack-free
- Guaranteed not to clog
- Recoat anytime
- For indoor or outdoor use
- Aisles, lift truck routes, pallet positions, hazardous areas, commercial parking lots, stadiums, athletic facilities
- Use with 2395000 Striping Machine
| Container Size | 18 oz |
| Dry Time | 30 min |
| Container Type | Aerosol |
| Durability | Long Lasting |
| Temperature Rating [Max] | 200 °F |
| Color | Yellow |
| Weight | 0.5 LB |
-
No Air Shipping

