- 2 gal Dark Gray, Epoxy Flooring w/Decorative Color Chips
features
- VOC <250 g/l
- Indoor use only
- Semi-gloss
- Chemical- and water-resistant
- Excellent wear, impact, and abrasion resistance to heavy foot and vehicle traffic
- Strengthens and protects shops and other commercial concrete surfaces
includes
- Two-part, solvent-based epoxy coating
- Decorative color chips
- Detailed instructions
| Container Type | Can |
| Application | Floors |
| Color | Dark Gray |
| Container Size | 2 gal |
| Finish | Semi-Gloss |
| Pot Life | 2 h |
| Weight | 14.0 LB |
| EAN or UPC | 20066159634 |
-
No Air Shipping


