- 2 gal Tile Red, Epoxy Flooring w/Decorative Color Chips
features
- Excellent wear, impact, and abrasion resistance to heavy foot and vehicle traffic
- Indoor use only
- Semi-gloss
- Chemical- and water-resistant
- Semigloss finish
- Strengthens and protects shops and other commercial concrete surfaces
includes
- Two-part, solvent-based epoxy coating
- Decorative color chips
- Detailed instructions
| Container Size | 2 gal |
| Pot Life | 2 h |
| Application | Floors |
| Finish | Semi-Gloss |
| Color | Tile Red |
| Container Type | Can |
| Weight | 14.0 LB |
| EAN or UPC | 20066159641 |
-
No Air Shipping


