- Acrylic Enamel Resin Type
- Water Base Type
- 1 gal Container Size
- Gray Color
- Flat Finish
description
- For best results with Sierra Performance™ enamels, start with Rust-Oleum Sierra Performance™ MetalMax® DTM Acrylic Enamel Primer. This water-based formula contains low VOCs, low HAPs 1 and low solvent odor and is ideal for settings where paint fumes are an issue.
features
- Increases the performance of Sierra Performance™ top coats
- Optimizes corrosion protection
- covers old surface color to prepare for a uniform top coat
- For interior/exterior use
- dries in 30 minutes
- Applies direct-to-metal (DTM), including galvanized steel, rusted steel and aluminum
- Meets USDA requirements for incidental food contact
| Base Type | Water |
| Finish | Flat |
| Flash Point | >200 °F |
| Container Size | 1 gal |
| Coverage | 180 to 545 sq ft/gal |
| Odor | Odorless |
| Color Group | Gray |
| Dry Time | 30 mins |
| Paint Base | Water |
| Gas & Oil Resistance | Excellent |
| Application Method | Roller |
| Recommended Primer | MetalMax® |
| Container Type | Can |
| Color | Gray |
| Weight | 9.0 LB |
| EAN or UPC | 20066160395 |
-
Eco-Friendly


