- Solvent Base Type
- 17 oz Container Size
- Silver Color
- Gloss Finish
description
- Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice® M1600 System Precision Line Inverted Marking Paint Spray. This solvent-based formula creates accurate, easy-to-read markings in bright, durable colors.
applications
- Utility locating, surveying, construction sites, excavation sites, landscape marking
features
- Marks up to 250% more linear feet than other brands
- precision tip—virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces
- can be sprayed in the cold (to 25°F)
- Dries in under 5 minutes
compliances
- 0
| Finish | Gloss |
| Container Size | 17 oz |
| Use With | 2393000 Marking Wand or 210188 Marking Pistol |
| Container Type | Aerosol |
| Paint Base | Solvent |
| Application Method | Spray |
| Color | Silver |
| Base Type | Solvent |
| Color Group | Aluminum, Silver |
| Durability | 3 to 6 months (undisturbed) |
| Net Fill | 16 oz |
| Dry Time | 5 mins |
| Application | Marking, Inverted & Temporary |
| Coverage | 600 to 700 Linear Ft @ 1" width |
| Type | Marking |
| Series | M1600 |
| Flash Point | <0 °F |
| Weight | 1.0 LB |
| EAN or UPC | 20066160753 |
-
No Air Shipping


