- High Performance Type
- Urethane Mastic Resin Type
- 1 qt Container Size
description
- Speed up any 2500 or V7400 System project by adding Rust-Oleum High Performance Alkyd Accelerator.
features
- Speeds tack-free time—minimizes dust/dirt contamination
- Clear, non-yellowing isocyanate blend
- Increases film hardness
- Highly concentrated—requires just 4 ounces per gallon of alkyd
- Compatible with 2500 and V7400 System finishes
| Manufacturer Name | RUST-OLEUM |
| Color | Clear |
| Type | High Performance |
| Container Size | 1 qt |
| Low VOC | Yes |
| Container Type | Can |
| Use With | 3400 System High Performance, 340 VOC Alkyd Enamel, 2500 System High Performance, 250 VOC Alkyd Enamel |
| Weight | 2.5 LB |
| EAN or UPC | 20066162139 |
-
No Air Shipping


