Rust-Oleum
243506
High Performance 9900 System Anti-Graffiti Water-Based Urethane
Item #101522200
-
No Air Shipping
- 1 gal Container
- Anti-Graffiti Water-Based Urethane Coating
- Crystal Clear Polyurethane Resin
applications
- Can be used for both interior and exterior applications
- Suitable for use on concrete and previously coated surfaces
| Finish | Flat |
| Type | Anti-Graffiti Coating |
| Dry Time | 2 hr |
| Color | Clear |
| Application | Concrete, Masonry, Brick |
| Container Type | Can |
| Container Size | 1 gal |
| Color Group | Activator |
| Weight | 8.8 LB |
| EAN or UPC | 20066170448 |
-
No Air Shipping

