Rust-Oleum
243507
High Performance 9900 System Anti-Graffiti Water-Based Urethane
Item #101521532
-
No Air Shipping
- 1 gal Container
- Anti-Graffiti Water-Based Urethane Activator
- Crystal Clear Polyurethane Resin
applications
- Suitable for use on concrete and previously coated surfaces
- Can be used for both interior and exterior applications
features
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
- Low VOC
- Low odor, water-based coating
- UV stable, crystal clear polyurethane resin allows quick and easy removal of graffiti
- Most surfaces are protected with a one or two coat application
| Type | Activator |
| Low VOC | Yes |
| Color | Clear |
| Container Type | Container |
| Activator Type | Low VOC |
| Container Size | 1 gal |
| Dry Time | 2 hr |
| Weight | 2.3 LB |
| EAN or UPC | 20066170455 |
-
No Air Shipping

