Skip to content Skip to navigation menu
Economy, High Performance Spray Grip

243546

Economy, High Performance Spray Grip
Item #100912474
  • Economy, High Performance Type
Economy, High Performance Spray Grip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Economy, High Performance Type

description

  • Turn any spray can into a spray gun. Provides more control for a professional finish. Keeps hands clean. Easy slide-on grip fits most spray cans.

features

  • Keeps hands clean
  • Durable construction
  • Locking collar keeps cans in place
  • Easy slide-on grip fits most spray cans
Use With Any Rust-Oleum® Upright Aerosol
Type Spray Grip
Weight 0.158 LB
EAN or UPC 20066170585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison