- 1 gal Container
- High Performance Graffiti Remover
- Viscous Liquid
- Non-Flammable
- Biodegradable
applications
- Suitable for the removal of spray paint, marker, crayon, ink, and adhesive residue
- Use on painted or sealed concrete, metal, wood, tile, or brick
features
- Ready-to-use
- VOC compliant
- Nonflammable
- Biodegradable
- Soybean derived
- Safely removes graffiti without damage to the base coating
- Incremental action allows it to work on the upper most layers first
- Biobased: Composed in whole or in significant part of biological products
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
compliances
- 0
| Biodegradable | Yes |
| Flammability | Nonflammable |
| Net Fill | 1 gal |
| Type | Graffiti Remover |
| Container Type | Container |
| Color | Dark Yellow |
| Type of Cleaner | Graffiti Remover |
| Finish | Flat |
| Application | Graffiti |
| Container Size | 1 gal |
| Weight | 10.0 LB |
| EAN or UPC | 20066171674 |
-
Eco-Friendly


