Skip to content Skip to navigation menu
High Performance ROCAlkyd DTM Enamel V7400

245309

High Performance ROCAlkyd DTM Enamel V7400
Item #101418095
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Aluminum Color
  • Gloss Finish
High Performance ROCAlkyd DTM Enamel V7400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Aluminum Color
  • Gloss Finish

description

  • Get outstanding protection and color with the lower-VOC version of Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance V7400 System 340 VOC DTM Alkyd Enamel outperforms other brands in corrosion resistance and coverage.

applications

  • Single-component, easy-to-use coating for general plant maintenance, including machinery, equipment, pipes, handrails, trim, doors, new construction, OEM and more

features

  • High-gloss finish
  • one-coat coverage
  • dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • VOC<340 g/l

compliances

  • 0
Container Type Can
Container Size 1 gal
Recommended Primer V7400 System Primers
Low VOC No
Temperature Rating [Max] 212 °F
Recoat Time 24 h
Finish High Gloss
Resin Type Alkyd Enamel
Type High Performance, Exterior Paint
Color Group Aluminum, Silver
Color Aluminum
Origin Alkyd Enamel Paints
VOC Content <340 g/L
Dry Time 8 hr
Weight 8.88 LB
EAN or UPC 20066172664
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison