Skip to content Skip to navigation menu
High Performance ROCAlkyd DTM Enamel V7400

245403

High Performance ROCAlkyd DTM Enamel V7400
Item #101324935
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Black Color
  • Gloss Finish
High Performance ROCAlkyd DTM Enamel V7400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Black Color
  • Gloss Finish

description

  • Get outstanding protection and color with the lower-VOC version of Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance V7400 System 340 VOC DTM Alkyd Enamel outperforms other brands in corrosion resistance and coverage.

features

  • High-gloss finish
  • one-coat coverage
  • dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • VOC<340 g/l
Color Group Black
Container Type Can
Origin Alkyd Enamel Paints
Temperature Rating [Max] 212 °F
Finish High Gloss
VOC Content <340 g/l
Container Size 1 gal
Color Black
Low VOC No
Recommended Primer V7400 System Primers
Resin Type Alkyd Enamel
Recoat Time 24 h
Type High Performance, Exterior Paint
Dry Time 8 hr
Weight 8.35 LB
EAN or UPC 20066172817
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison