Skip to content Skip to navigation menu
High Performance ROCAlkyd DTM Enamel V7400

245409

High Performance ROCAlkyd DTM Enamel V7400
Item #101425712
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Gray Color
  • Gloss Finish
High Performance ROCAlkyd DTM Enamel V7400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Gray Color
  • Gloss Finish

description

  • A lower VOC version of Rust-Oleum's original direct-to-metal (DTM) rust preventative coating that provides metal surfaces with the ultimate protection from the ravages of rust corrosion.

applications

  • Single-component, easy-to-use coating for general plant maintenance, including machinery, equipment, pipes, handrails, trim, doors, new construction, OEM and more

features

  • High-gloss finish
  • one-coat coverage
  • dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • VOC<340 g/l

compliances

  • 0
Type High Performance, Exterior Paint
Container Type Can
VOC Content <340 g/L
Origin Alkyd Enamel Paints
Color Group Gray
Recommended Primer V7400 System Primers
Temperature Rating [Max] 212 °F
Recoat Time 24 h
Low VOC No
Color Machine Tool Gray
Finish High Gloss
Container Size 1 gal
Dry Time 8 hr
Resin Type Alkyd Enamel
Weight 8.49 LB
EAN or UPC 20066172862
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison