Skip to content Skip to navigation menu
High Performance ROCAlkyd DTM Enamel V7400

245479

High Performance ROCAlkyd DTM Enamel V7400
Item #101418091
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Safety Yellow Color
  • Gloss Finish
High Performance ROCAlkyd DTM Enamel V7400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
  • High Performance Type
  • Alkyd Enamel Resin Type
  • 1 gal Container Size
  • Safety Yellow Color
  • Gloss Finish

description

  • Get outstanding protection and color with the lower-VOC version of Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance V7400 System 340 VOC DTM Alkyd Enamel outperforms other brands in corrosion resistance and coverage.

features

  • High-gloss finish
  • one-coat coverage
  • dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • VOC<340 g/l
Finish Gloss
Type High Performance, Exterior Paint
Resin Type Alkyd Enamel
Container Size 1 gal
Recoat Time 24 h
Color Group Yellow
Container Type Can
Recommended Primer V7400 System Primers
VOC Content <340 g/l
Dry Time 8 hr
Color Safety Yellow
Temperature Rating [Max] 212 °F
Low VOC No
Origin Alkyd Enamel Paints
Weight 8.82 LB
EAN or UPC 20066172961
  • No Air ShippingNo Air Shipping
  • VOC <340VOC <340
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison