- High Performance Type
- Epoxy Resin Type
- 14 oz Container Size
- Beige Color
- Flat Finish
description
- Get the power of a two-component epoxy in the convenience of an aerosol with Rust-Oleum High Performance VK9300 System 2K Epoxy Primer Spray. This unique, no-mess formula enhances the performance of any top coat in mild-to-severe environments.
features
- Exceptional chemical and corrosion resistance
- must have for every industrial tool crib
- Easy activation
- patented 2K technology
- extended pot life of 4 days
- Adheres directly to clean/rusty/galvanized metal, aluminum, painted surfaces, etc.
- Ideal for hard-to-reach areas exposed to corrosion and chemicals like welds, seams, bolts, etc.
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC-compliant nationwide
| Color | Beige |
| Finish | Flat |
| Container Size | 14 oz |
| Container Type | Aerosol |
| Net Fill | 14.1 oz |
| Weight | 5.28 LB |
| EAN or UPC | 20066175863 |
-
No Air Shipping


