Rust-Oleum
248290
Sierra Performance™ S60 Water-Based Epoxy Maintenance Coating Kit
Item #101795301
-
Green Seal Certified
- Epoxy Resin Type
- Water Base Type
- Black Color
- Gloss Finish
description
- Get exceptional surface protection—and low VOCs—with Rust-Oleum Sierra Performance™ S60 Water-based Epoxy Maintenance Coating. This water-based kit contains low VOCs, low HAPs1 and low solvent odor and creates a tough, high-gloss finish.
features
- High-performance coating—ideal for surfaces that are subjected to frequent wash-downs
- Impervious to moisture
- easily cleaned and sanitized
- Dries fast — 30 minutes to touch, return to service in 24 hours
- Easy-to-use, two-component kit—includes colored base and activator
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
| Container Size | 1 gal |
| Finish | Gloss |
| Dry Time | 30 mins |
| Base Type | Water |
| Color | Black |
| Container Type | Kit |
| Weight | 12.3 LB |
| EAN or UPC | 20066182106 |
-
Green Seal Certified

