Skip to content Skip to navigation menu
Sierra Performance™ S60 Water-Based Epoxy Maintenance Coating Kit

251212

Sierra Performance™ S60 Water-Based Epoxy Maintenance Coating Kit
Item #101793696
  • Epoxy Resin Type
  • Classic Gray Color
  • Gloss Finish
Sierra Performance™ S60 Water-Based Epoxy Maintenance Coating Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Seal CertifiedGreen Seal Certified
  • Epoxy Resin Type
  • Classic Gray Color
  • Gloss Finish

features

  • Zero VOCs, zero HAPs, no solvent odor water-based epoxy maintenance coating kit
  • Convenient, ready-to-mix two-component kit formulated to protect walls, equipment, machinery and rails from frequent washdowns, cleaning and general maintenance in moderate industrial and commercial environments
  • Meets LEED product requirements for indoor air quality
  • No solvent odor during application, making it ideal for use in schools, healthcare facilities, food service areas, office buildings, hotels or in any area where odors are an issue
  • Can be used on steel, non-ferrous, concrete, masonry and previously coated surfaces
  • Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
Color Classic Gray
Container Type Kit
Dry Time 30 min
Container Size 1 gal
Finish Gloss
Weight 10.5 LB
EAN or UPC 20066190576
  • Green Seal CertifiedGreen Seal Certified
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison