- Floor, Dustproofer Type
- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- Clear Color
description
- 5500 Acrylic Dustproofer Floor Sealer is a single component water-based floor coating that provides excellent protection to bare concrete floors to prevent the penetration of water. This crystal clear floor coating eliminates dusting, provides stain resistance and makes the floor easier to clean. This product can also be used as a clear protective top coat over previously painted or stained concrete floors.
features
- Suitable for interior and exterior use
- Low odor, water-based formula with easy soap and water clean-up
- VOC compliant nationwide
- Easy application- Just stir and apply with a brush, pad or roller
- Fast return to service time- Foot traffic in 12 hours
| Type | Floor, Dustproofer |
| Color | Clear |
| Resin Type | Acrylic |
| Container Type | Can |
| Finish | Gloss |
| Container Size | 1 gal |
| Base Type | Water |
| Weight | 9.25 LB |
| EAN or UPC | 20066190675 |

