- Floor, Dustproofer Type
- Acrylic Resin Type
- Water Base Type
- 5 gal Container Size
- Clear Color
description
- 5500 Acrylic Dustproofer Floor Sealer is a single component water-based floor coating that provides excellent protection to bare concrete floors to prevent the penetration of water. This crystal clear floor coating eliminates dusting, provides stain resistance and makes the floor easier to clean. This product can also be used as a clear protective top coat over previously painted or stained concrete floors.
features
- Easy application- Just stir and apply with a brush, pad or roller
- Fast return to service time- Foot traffic in 12 hours
- Suitable for interior and exterior use
- Low odor, water-based formula with easy soap and water clean-up
- VOC compliant nationwide
- Apply an even thin coat and maintain a wet edge to avoid lap marks
- 200 Anti-Skid Floor Coating Additive
| Type | Floor, Dustproofer |
| Finish | Gloss |
| Container Size | 5 gal |
| Base Type | Water |
| Resin Type | Acrylic |
| Color | Clear |
| Weight | 44.0 LB |
| EAN or UPC | 20066190705 |

