- Floor Type
- Acrylic Urethane Resin Type
- 1 gal Container Size
- Safety Yellow Color
- Gloss Finish
description
- 5600 System Acrylic Urethan Floor Paint is a single component urethan modified acrylic coating designed for use on concrete floors. It is suitable for areas with heavy foot traffic and lightweight rubber-wheeled handcarts on interior and exterior concrete surfaces such as decks, walkways, curbs and parking areas. It can withstand repeated heavy abrasion, including mechanical wear and tear, and repeated scrubbing with industrial solvents, cleaners and scouring agents. User friendly single component floor coating available in seven requirements for incidental food contact. Soap and water clean up. VOC compliant nationwide. For best results: use 200 Anti-Skid Floor Coating Additive where oil or water spills may occur. Suggested for use with 200 Anti-Skid Floor Coating Additive.
features
- Convenient, high gloss, water-based coating is ideal for use in mild industrial or commercial settings
- Great for floors, walkways, decks, etc.
- Protects concrete floors from dusting, water damage, staining and mildew
- Paint and go – no measuring or mixing
- minimal surface prep
- Excellent coverage over new and previously coated surfaces
- for interior/exterior use
- Dries fast – accepts next-day foot traffic
- easy brush, spray or roller application
- Low odor, soap and water clean-up, VOC compliant nationwide
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- Withstands repeated heavy abrasion, including mechanical wear and tear and repeated scrubbing with industrial solvents, cleaners and scouring agents
- For best results, use 200 Anti-Skid Floor Coating Additive where oil or water spills may occur
| Container Type | Can |
| Color | Safety Yellow |
| Use With | Concrete floors |
| Finish | Gloss |
| Resin Type | Acrylic Urethane |
| Container Size | 1 gal |
| Type | Floor |
| Weight | 10.0 LB |
| EAN or UPC | 20066190712 |

