- Floor Type
- Acrylic Urethane Resin Type
- 5 gal Container Size
- Silver Gray Color
- Gloss Finish
description
- 5600 System Acrylic Urethane Floor Paint is a single component urethane modified acrylic coating designed for use on concrete floors. It is suitable for areas with heavy foot traffic and lightweight rubber-wheeled handcarts on interior and exterior concrete surfaces such as decks, walkways, curbs, and parking areas. It can withstand repeated heavy abrasion, including mechanical wear and tear, and repeated scrubbing with industrial solvents, cleaners and scouring agents.
features
- User friendly single component floor coating available in 7 colors
- Fast return to service time – Foot traffic in 24 hours, vehicle traffic in 72 hours
- Meets USDA requirements for incidental food contact
- Soap and water clean up
- VOC compliant nationwide
- Use 200 Anti-Skid Floor Coating Additive where oil or water spills may occur.
- 200 Anti-Skid Floor Coating Additive
| Container Size | 5 gal |
| Color | Silver Gray |
| Resin Type | Acrylic Urethane |
| Finish | Gloss |
| Type | Floor |
| Weight | 50.0 LB |
| EAN or UPC | 20066190743 |

