- Floor, Fast Cure Type
- Epoxy Resin Type
- 1 gal Container Size
- Dunes Tan Color
- Gloss Finish
features
- Convenient, ready to mix, two-component epoxy coating kit designed for use on concrete floors in mild to moderate industrial environments
- Excellent two component chemical and abrasion protection
- Fast-curing <250 g/l VOC formulation gets you back in service fast (four hour recoat, five hour light traffic)
- Base and activator combine for 1 gallon activated
- Suitable for areas with heavy foot traffic, fork lift traffic, and mild chemical spills like warehouses, garages, storage facilities, manufacturing, and showrooms
- Offers easy application by roller and brush, dries quickly, and requires only minimal surface preparation
| Color | Dunes Tan |
| Type | Floor, Fast Cure |
| Container Type | Kit |
| Resin Type | Epoxy |
| Use With | Concrete floors |
| Finish | Gloss |
| Container Size | 1 gal |
| Weight | 13.0 LB |
| EAN or UPC | 20066192211 |
-
No Air Shipping


