Skip to content Skip to navigation menu
Concrete Saver® TurboKrete® Concrete Patching Compound

253479

Concrete Saver® TurboKrete® Concrete Patching Compound
Item #101772888
  • Floor, Concrete Type
  • 0.15 cu ft Container Size
  • Light Gray Color
Concrete Saver® TurboKrete® Concrete Patching Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Floor, Concrete Type
  • 0.15 cu ft Container Size
  • Light Gray Color

description

  • TurboKrete® All-Purpose Epoxy Repair quickly and easily repairs concrete cracks, spalls and leaks. These 100% solids epoxy products are available in two application methods: a pre-measured, three component, trowelable epoxy mortar in a pail, and also a convenient 2K caulk tube cartridge.

features

  • High-performance, 100% solids epoxy patch kit
  • Repairs damaged concrete, fills deep holes and protects against abrasion, impact and most chemicals
  • Restores damaged curbs and severely spalled floors
  • Three to four times stronger than concrete
  • Easy-mix, trowel-applied, fast-cure formula
  • Ready for foot traffic in 1 1/2 to 4 hours after applied
  • vehicle traffic in 6 to 8 hours
  • For indoor and outdoor applications
Container Size 0.15 cu ft
Packing Type Plastic Pail
Capacity Wt. [Nom] 13.125 lbs
Full Cure 3 d
Resistance (Chemical) Kerosene, Hydrochloric Acid-10%, Chlorinated Solvents, Sulfuric Acid-10%, Ammonia, Sodium Hydroxide-10%
Pot Life 30 min
Odor Odorless
Functional Cure 6 h to 8 h
Type Floor, Concrete
Origin Floor Repair Epoxies
Finish Flat
Color Group Gray
Container Type Pail
Dry Time 4 hr
Chemical Compound Epoxy
Color Light Gray
Weight 16.8 LB
EAN or UPC 20066195298
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison